Mini Drilling & Milling Machine
0
1

Mini Drilling & Milling Machine

Order Code: ZT1230430PCopy

£1,239.99 Inc VAT (20%)


Description

Bench mounting mini drilling/milling machine with the flexibility to handle most materials. Features include a 350W motor, variable speed drive, working table with T-slots to enable clamping of workpieces and Metric graduated compound scales. The machine also incorporates a tilting column which allows drilling/milling of workpiece at ±45° from vertical. Supplied with 13mm chuck accessory kit for adjusting and setting. An optional stand is available, order Model No. SM3002ST.

See full description
Specifications for Mini Drilling & Milling Machine
  • MFR Part No.
    SM2502
  • Weight
    68kg
  • Spindle Tilt Angle
    45
  • Spindle Speed - High Range
    0-2500rpm
  • Supply
    230V
  • Cross Axis
    100mm
  • Face Mill Capacity
    30mm
  • Spindle Speed - Low Range
    0-1100rpm
  • Motor Power
    350W
  • End Mill Capacity
    16mm
  • Drilling Capacity
    13mm
  • T-Slot Size
    12mm
  • Spindle Nose Taper
    MT3
  • Headstock Travel
    180mm
  • Longitudinal Axis
    220mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome