GCM 8 SJL Professional Sliding Mitre Saw 216mm 1600W 110V - BSH601B19160

GCM 8 SJL Professional Sliding Mitre Saw 216mm 1600W 110V - BSH601B19160

Order Code: ZT4037846S

£429.99 Inc VAT (20%)


Description

Bosch GCM 8 SJL Professional Sliding Mitre Saw 110V Version.

Specifications for GCM 8 SJL Professional Sliding Mitre Saw 216mm 1600W 110V - BSH601B19160
  • Power Source
    Corded 110V
  • Type
    Sliding
  • Bore Diameter
    30mm
    216mm
  • Input Power
    1600W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome