23mm OD x 5/8in ID Multi-Purpose Push-Lok Hose - 801PLUS-10-GRA-R

23mm OD x 5/8in ID Multi-Purpose Push-Lok Hose - 801PLUS-10-GRA-R

Order Code: ZT5405490S

£2,599.99 Inc VAT (20%)


Description

23mm Outside Diameter x 5/8" Inside Diameter, 801-Plus, Multipurpose, Push-Lok Hose, Grey, 150mm Bend Radius, Nitrile Inner, High-tensile Fibre Braid Reinforcement, Working Temperature -40┬░C to +100┬░C, Burst Pressure 84 bar, Maximum Working Pressure 21 bar, Parker

More like this
Specifications for 23mm OD x 5/8in ID Multi-Purpose Push-Lok Hose - 801PLUS-10-GRA-R
  • Material
    Nitrile
  • Hose Diameter
    23DN
  • Outside Diameter
    23mm
  • Series
    Steel Braided
  • Colour
    Grey
  • Inside Diameter
    5/8in
  • Length
    80m
  • Maximum Working Pressure
    21bar
  • Product Type
    Hydraulic
  • Burst Pressure
    84bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome