Specifications for FMHT0-70812 Compound Action Long Nose Pliers
  • Handle Length
    175mm
  • Includes
    Side Cut
  • Type
    Needle Nose Pliers
  • MFR Part No.
    FMHT0-70812
  • Jaw Length
    75mm
  • Jaw Material
    Carbon Steel
  • Jaw Style
    Smooth
  • Overall Width
    18mm
  • Handle Material
    Ergonomic
    Bi-material Soft Grip
  • Special Features
    Corrosion-Resistant
  • Standards Met
    DIN ISO 5745
  • Tip Size
    2.9mm
  • Overall Length
    250mm
  • Nose Angle
    Straight
  • Finish/Coating
    Black Oxide
  • Jaw Opening
    75mm
  • Number of Pieces
    1
  • Insulated
    No
  • Miniature
    No
  • Non Sparking
    No
  • ESD
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome