UC18YG/J0 Battery Charger 18V

Order Code: ZT3754184S

£35.99 Inc VAT (20%)


Description

Capable of recharging Ni-Cd and NiMH batteries from 7.2V to 18V. Charging time 60 minutes

Specifications for UC18YG/J0 Battery Charger 18V
  • Output Voltage
    18V
  • Compatible Battery Type
    NiCAD
    NiMH
  • Supply Voltage
    230V
  • Number of Battery Ports
    1
  • Model Number
    UC18YG/J0