Professional Flat Paint Brushes, Synthetic Bristle

Professional Flat Paint Brushes, Synthetic Bristle


Select
£0.89 Inc VAT (20%)
Up to 5% off


See all variants from £0.89

Description

A range of long lasting synthetic filament paint brushes specifically designed for the professional. Designed with the purpose of achieving very fine finishes with all paints, these brushes are available in a range of sizes from 1/2" to 4". Each product also features a cushioned rubber grip handle.

Features and Benefits
• Cushioned rubber grip handles increase user comfort and bolster grip quality
• Synthetic filaments are hard wearing and long lasting
• Leaves a professional finish with a smooth profile
• Available in a range of sizes to ensure you find the correct size for your needs

Typical Applications
• Ideal for use with all paints and specifically suited for painters, decorators, construction workers and DIY enthusiasts to leave a professional finish

See full description

Feature Attributes

Number of Pieces:
1
Bristle Material:
Synthetic
Handle Material:
Rubber
Brush Type:
Angle Brush
Bristle Shape:
Flat
Suitable Paint Types:
Water-based,Oil-based
Product Reviews -
5 years ago by Jerzy
Not tried yet but looks and feels excellent

5 years ago
Just what I needed for size ,great to use and ordering more was very useful when painting different colours.

5 years ago by Sharon
Great value for money, next day delivery

5 years ago by Sue
Did exactly what I needed it for

5 years ago by Geoffrey
A good general purpose brush. When using Hammerite I sometimes use them on a one-time basis - less costly than cleaning with thinners.

5 years ago by neil
they were bad quality as thay say you get what you pay for so will use for jobs that do not need a good finish

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome