Roller Kit Tray Frame & 2 Refills 230mm (9in) FAIRKIT

Roller Kit Tray Frame & 2 Refills 230mm (9in) FAIRKIT

Order Code: ZT2596661S

£8.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.190%
5 +£7.706%


Description

The Faithfull roller kit delivers exceptional value for money and is ideal for many painting tasks around the home. The simulated sheepskin roller sleeves are suitable for use on both smooth and rough surfaces. The paint roller kit contains 2 x 228x37mm (9x1.1/2in) simulated sheepskin roller sleeves. 1 x 228mm (9in) roller frame. 1 x 228mm (9in) plastic tray.

More like this
Specifications for Roller Kit Tray Frame & 2 Refills 230mm (9in) FAIRKIT
  • Type
    Simulated Sheepskin
  • Roller Type
    Roller Kit
  • Size
    9in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome