300mm (12") Refill Sleeve for Arm Roller

300mm (12") Refill Sleeve for Arm Roller

Order Code: ZT3110397S

£3.49each Inc VAT (20%)
£17.45 minimum order value
QuantityPriceDiscount
1 - 9£3.490%
10 +£3.354%

Minimum order quantity: 5.

Description

These medium pile roller refill sleeves are suitable for smooth surfaces such as hardboard, fibreboard, plasterboard, plaster finish and doors. Available in various lengths to suit your needs.

Features and Benefits
• Manufactured from Polyester which is highly durable
• Available in various sizes and specifications to suit your needs
• Simple and cost effective way of ensuring your paint finishing is perfect every time

Typical Applications
• DIY
• Painting
• Decorating

See full description
Specifications for 300mm (12") Refill Sleeve for Arm Roller
  • Roller Core Diameter
    38mm
  • Sleeve Material
    Polyester
  • Suitable Paint Types
    Emulsion
    Eggshell
  • Roller Length
    12.0in
  • Surfaces
    Rough
    Smooth
  • Nap Size (Pile Length)
    Medium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome