Paint Scuttle, 15L - HAR5336929G

Paint Scuttle, 15L - HAR5336929G

Order Code: ZT1360527XCopy

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 +£3.678%


Description

Suitable for use with all paints and varnishes, this paint kettle is ideal for mixing or storing paint whilst decorating. With an ample 15 litre capacity, the kettle can be transported via the sturdy metal handle.

Features and Benefits
• Versatile as can be used with all varnishes and paints
• Manufactured from durable plastic for overall product longevity
• 15 litre capacity ensures you don't need to refill regularly when painting

Typical Applications
• DIY
• Trade

Notes
• With water based paints, remove excess paint and wash in warm soapy water ensuring all paint is removed
• With oil based paints refer to the paint manufacturer for cleaning guidance

See full description
Specifications for Paint Scuttle, 15L - HAR5336929G
  • Capacity
    15L
  • Type
    Paint Kettle
  • MFR Part No.
    102104006
  • Material
    Plastic
Product Reviews -
3 years ago by Mark
Good quality paint skuttles at a great price

3 years ago by Robert
Good for the price very happy thank you

3 years ago by Robert
Very good and very happy with them

2 years ago by I
good for the price paid -- nice pour spout on one corner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome