Flaring Tool Kit with Pipe Cutter (10-Set)

Flaring Tool Kit with Pipe Cutter (10-Set)

Order Code: ZT1010682X

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

Flaring tool for 3/16”, 1/4”, 5/16”, 3/8”, 7/16”, 1/2” and 5/8” steel, aluminium and copper pipes. Cutter for 1/8” to 11/4” outside diameter pipe. Robust moulded case.

Specifications for Flaring Tool Kit with Pipe Cutter (10-Set)
  • Compatible Pipe Size
    1/2in
    1/4in
    3/8in
    3/16in
    5/8in
    5/16in
    7/16in
  • Capacity
    3/16 to 5/8in
  • Type
    Flaring Tool Set
  • Compatible Pipe Material
    Aluminium
    Copper
    Steel
  • MFR Part No.
    FTK625

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome