15mm S9000 End Cap - 6930115

15mm S9000 End Cap - 6930115

Order Code: ZT5399728SCopy

£13.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.290%
5 +£12.367%


Description

15mm Inside Diameter, Press Fit Piping System, Series 9000, Female, End Cap, Stainless Steel, Working Temperature -30┬░C to +120┬░C, Maximum Working Pressure 16 bar, Sanha

Specifications for 15mm S9000 End Cap - 6930115
  • Product Type
    Compressed Air and Ring Main
  • Material
    Stainless Steel
  • Inside Diameter A
    15mm
  • Maximum Working Pressure
    16bar
  • Working Temperature
    30°C to +120°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome