SIP 1.5mm Trade Cobalt Gravity Spray Gun

SIP 1.5mm Trade Cobalt Gravity Spray Gun

Order Code: ZT2518814S

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 +£22.795%


Description

The SIP 1.5mm Trade Cobalt Gravity Spray Gun is a trade-level gravity-fed spray gun built for versatility through fully adjustable fluid output and fan control, which helps to tailor output for the job at hand. A 600ml paint cup provides a good paint reserve and means less interruption for refilling.

Ideal for greater paint control, and applying even and smooth paint coats on large surfaces quickly and efficiently, plus accessing hard-to-reach areas that would otherwise be unsuitable for brushes or rollers.

• Trade-level gravity-fed spray gun with 1.5mm nozzle
• 6.50CFM (184ltr/min) average working air consumption
• 65psi (4.5bar) - 87psi (6bar) max. operating pressure
• 600ml paint cup provides a good reserve for less refill interruption
• Perfect for greater paint control, applying fast and even coats on large surfaces, and hard-to-reach areas unsuitable for brushes or rollers
• Fully adjustable fluid output and fan control for added versatility and matching output to the required application
• Suitable for general purpose applications
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for SIP 1.5mm Trade Cobalt Gravity Spray Gun
  • Average Air Consumption
    6.50cfm (184L/min)
  • Type
    Gravity-fed spray gun

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome