SIP Professional Spotweld 22E
0
1

SIP Professional Spotweld 22E

Order Code: ZT1194586P

£939.99 Inc VAT (20%)

Currently unavailable

Description

The SIP Professional Spotweld 22E offers excellent versatility in a range of spot welding applications, particularly where access is limited thanks to its compact, lightweight, and handheld design housing a heavy-duty professional transformer.

Moreover, the Spotweld 22E is supplied with high-quality arms and electrodes.

• 6300A max. welding current via weld timer operation
• 120mm arm; 100mm (top) / 50mm (bottom) electrode length
• 2+2mm (mild steel) and 6+6mm Ø max. welding capacity
• Easy electronic control for welding time and welding power
• Automatic welding current time control depending on thickness
• Microprocessor-controlled; fuzzy logic for simple operation
• Heavy-duty transformer for professional-grade use
• Fitted with manual welding current time control
• Fully adjustable tip pressure for high versatility
• Ideal for automotive and light sheet metal tasks
• Integrated thermal protection for added safety
• SIP 2-Year Standard Silver Warranty
• Manufactured in Italy

See full description
Specifications for SIP Professional Spotweld 22E
  • MFR Part No.
    25288
  • Input Supply
    230v (25A)
  • Arm Pressure
    40-120kg Adjustable
  • Max. Input Power
    2.3kWkg/mm
  • Max. Welding Current
    6300A
  • Arm Length
    120mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome