Twist & Spray Plastic Primer 400ml PKT25606

Twist & Spray Plastic Primer 400ml PKT25606

Order Code: ZT1289535P

£9.99 Inc VAT (20%)


Description

The PlastiKote Twist & Spray Plastic Primer is ideal for renewing and decorating common household plastics, giving extra adhesion to any PlastiKote topcoat. Perfect for interior and exterior rigid plastic surfaces such as patio furniture, plant pots and storage boxes etc. Drying time Allow 5-10 minutes between coats. Topcoat can be applied after 1hour, but for best results leave to thoroughly dry overnight. Coverage approximately 2.23m (Coverage varies by colour and application). Not suitable for soft plastic surfaces. Pack size 400ml

See full description
Specifications for Twist & Spray Plastic Primer 400ml PKT25606
  • MFR Part No.
    440.0025606.076
  • Size
    400ml
  • Colour
    Transparent
  • Type
    Plastic Primer
  • Primer Type
    Plastic Primer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome