1. Tools & Machining/
  2. Hand Tools/
  3. Cutting and Shaping Tools/
  4. Punches - Wad & Hole
Hole Cutters, Imperial

Hole Cutters, Imperial


16 Variants From
£10.99

Inc VAT (20%)

Up to 16% off
See 16 Product Variants
£10.99

Description

A quick and easy way to cut clean imperial sized holes in sheet metal up to 16 gauge, these non-rotating hole cutters have a unique design that allows the product to produce a burr free hole. Each product requires a hexagon key to operate it, which can be purchased separately. Manufactured from high quality steel, each cutter is finished with an anti-corrosive treatment and can be purchased in a variety of imperial sizes.

Features and Benefits
• Available in a range of sizes to suit your specific application and requirements
• Manufactured from durable steel
• Anti-corrosive surface finish further protects the product from wear and tear
• Capable of cutting mild steel up to 16swg (1.62mm), stainless steel up to 16swg (1.62mm), sheet copper, brass and aluminum up to 2.0mm for versatility of use
• Heat treated for overall product longevity

Typical Applications
• Construction
• Engineering
• Automotive

See full description

Feature Attributes

Head Shape:

Round

Type:

Hole Cutter

Handle Material:

Steel

Tip Material:

Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome