MM HCR100-2T06 Insert Grade IC908
0
1

MM HCR100-2T06 Insert Grade IC908

Order Code: ZT1156560X

£94.99 Inc VAT (20%)


Description

MM HCR: MULTI-MASTER interchangeable solid carbide 2 flute, ball nose milling heads.

Grade: IC908
A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN

See full description
Specifications for MM HCR100-2T06 Insert Grade IC908
  • Number of Flutes
    2
  • Cutter Material
    Carbide
  • Cutting Diameter
    10
  • MFR Part No.
    5602584
  • Material Grade
    IC908
  • ISO Designation
    MM HCR100-2T06

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome