Router Bit 1/2in Shank 50mm Cutting Depth for Use with Work Top Jig

Router Bit 1/2in Shank 50mm Cutting Depth for Use with Work Top Jig

Order Code: ZT5518166S

£9.19 Inc VAT (20%)
£9.998% off


Description

The PTI Router Bit is engineered for precision and efficiency, offering a premium solution for clean and accurate cuts. Its tungsten end tip ensures effective plunging, while the PTFE anti-stick coating on the body helps minimise resin and heat build-up. Brand: PTI Shank Size: 1/2" Cutting Depth: 50mm Designed for use with Work Top Jig for accurate routing Tungsten end tip for effective plunging PTFE anti-stick coating reduces resin and heat build-up Twin straight fluted cutters for extended life and quality finish Suitable for high-quality laminates and a range of timbers and hard plastics

See full description
Specifications for Router Bit 1/2in Shank 50mm Cutting Depth for Use with Work Top Jig
  • Depth of Cut
    50mm
  • Product Type
    Router Bit
  • Shank Size
    1/2in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome