2/10 1/4" TC 1 Flute Straight Cutter 2.0mm
0
1
2

2/10 1/4" TC 1 Flute Straight Cutter 2.0mm

Order Code: ZT3308450SCopy

£26.99 Inc VAT (20%)


Description

For cutting grooves/apertures and general shaping work. Single flute for maximum support behind the cutting edge, giving strength, while providing large clearance for ease of chip flow promoting fast free cutting. D= Cutting Diameter, C= Length of Cut, OL= (Overall) Length.

Specifications for 2/10 1/4" TC 1 Flute Straight Cutter 2.0mm
  • Overall Length
    43mm
  • Shank Diameter
    1/4in
  • MFR Part No.
    2/10X1/4TC
  • Material
    Tungsten Carbide
  • Length of Cut
    5mm
  • Cutting Diameter
    2mm
  • Product Type
    Router Cutters

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome