Dust Suppression Water Tank 8L

Dust Suppression Water Tank 8L

Order Code: ZT2622072S

£36.99 Inc VAT (20%)


Description

• Dust suppression tank with 8L working capacity.
• Effective at supressing dust while using cut-off saws, bench saws and floor saws in all working environments.
• Automatic pressure release valve stops pressure building higher than 3bar for optimum use.
• Includes 3m hose with quick release coupling.
• Model No. DST08

See full description
More like this
Specifications for Dust Suppression Water Tank 8L
  • MFR Part No.
    DST08
  • Weight
    1.14kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome