DCE6820N XR Water Tank 18V Bare Unit - 15L

DCE6820N XR Water Tank 18V Bare Unit - 15L

Order Code: ZT4807965S

£359.99 Inc VAT (20%)


Description

The DEWALT DCE6820 XR Water Tank provides water based dust suppression when cutting concrete or masonry with cutting or drilling equipment. For use with cutoff saws as well as core drills with water delivery systems. It also functions as a portable water source, suitable for a variety of applications. The easy to use control panel allows you to turn on the water supply with the flip of a switch. No manual pumping. Fitted with a durable, ink-resistant, braided hose and adjustable nozzle. This spray nozzle and quick connect adaptor provides cleaning capabilities and quick connection to core drills, cut off saws and other tools.
A translucent tank allows you to easily view liquid level and avoid over-filling. Easy to fill and clean thanks to its wide mouth opening. The large cap helps prevent spills and tether keeps cap attached to the tank. The water tank has two handles so users can comfortably move the water tank around the jobsite manually. It can also be stacked onto a TSTAK case for easier transportation. Compatible with the Wireless Tool Control system.This allows for automatic water delivery as soon as you start drilling or cutting. Shortly after you stop, the water delivery also stops automatically. Comes as a Bare Unit, NO battery or charger supplied.

Specifications:
Tank Capacity: 15 litres.
Hose Length: 3m.

See full description
Specifications for DCE6820N XR Water Tank 18V Bare Unit - 15L
  • Accessory Type
    Water Tank
  • Voltage
    18V
  • Product Type
    Water Tank
  • Tank Capacity
    15L
  • Hose Length
    3m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome