2600-22-XT-HP Superior Handsaw 550mm (22in) 9 TPI

Order Code: ZT1274464P

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 +£19.945%


Description

Bahco XT-HP Handsaw Superior range has a thicker blade than conventional handsaws, and is developed according to the scientific ERGOtrade; process. Has hardpoint teeth, and a black, friction reducing blade coating. Two component construction with softer plastic in the grip area. Gives very fast cutting on modern medium hard materials such as chipboard or plastics. Length: 550mm (22in).9 TPI.

See full description
Specifications for 2600-22-XT-HP Superior Handsaw 550mm (22in) 9 TPI
  • Blade Length
    55cm
  • Length
    550mm
  • Teeth per Inch
    9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome