30cm Multi-Purpose Keyhole Pattern Hand Saw

30cm Multi-Purpose Keyhole Pattern Hand Saw

Order Code: ZT3520432SCopy

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

SHARP TEETH: This keyhole pattern hand saw has sharp, tri-ground 8 TPI teeth for effective cutting on both forward and backward strokes. LIGHTWEIGHT AND EASY TO USE: It is lightweight with an ergonomic, comfort-grip handle for ease of use. VERSATILE: The saw is ideal for making compass or curved cuts on a wide range of wood types.

Specifications for 30cm Multi-Purpose Keyhole Pattern Hand Saw
  • Product Type
    Keyhole Pattern Hand Saw
  • Material
    Wood
  • Blade Length
    30cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome