ITorque Screwdriver 1-5Nm

ITorque Screwdriver 1-5Nm

Order Code: ZT3113540S

£219.99 Inc VAT (20%)


Description

The Wiha iTorque® Screwdriver are for controlled fastening with the pre-set torque. The required Nm value can be easily set within the continuously adjustable range on the cap at the end of the iTorque®'s handle. Users can also change the torque unit from Nm to lbs. A large digital display with numeric readings allows users to read the set Nm value quickly and easily. An integrated counter documents the number of activations, is important for monitoring testing equipment. The alarm function reminds users when calibration is due, calibration cycle is set at 5, 000 tasks ex works, but can be adjusted as required. Fitted with an ergonomically shaped handle grip, soft zones provides optimum torque screwdriver handling. The iTorque® is also compatible with 4 mm Wiha Torque interchangeable blades (series 2859) Supplied with a universal holder for holding 1/4in bits. Complies with EN ISO 6789 requirements. Specifications: Torque Range: 1-5.0Nm. Accuracy: ±6%. Handle Length: 134mm. Handle Diameter: 40mm. Weight: 373g.

See full description
Specifications for ITorque Screwdriver 1-5Nm
  • Min. Torque Measurement
    1Nm
  • Accuracy
    6%
  • Max. Torque Measurement
    5.0Nm
  • Handle Length
    134mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome