321 Picking and Trimming Snips
0
1
2
3

321 Picking and Trimming Snips

Order Code: ZT5514792S

£17.99 Inc VAT (20%)


Description

The 177 mm straight chromium blades with rounded ends of the FELCO 321 picking and trimming snips are ideal for all pruning and harvesting work. They are designed to offer optimum comfort, as the shock absorbers and the particularly flexible pin spring of FELCO 321 snips help reduce muscle tension. FELCO 321 picking and trimming snips have been designed for professionals in viticulture, arboriculture and greenhouse growing, and also nurseries and florists; they will equally satisfy the needs of demanding gardening enthusiasts. Product information
The new range of FELCO picking and trimming snips is designed to meet the needs of professionals in arboriculture, greenhouse growing and viticulture, and also plant nurseries, florists or simply demanding gardeners and users. Compact, lightweight and ergonomic, FELCO picking and trimming snips are particularly strong thanks to their steel handles, while their soft polyurethane shock absorbers ensure maximum comfort and reduce muscle tension. These picking and trimming snips are suitable for right-handed and left-handed users alike.
UPC: 783929102054
Family: Snips
Performance attributes
Tool type: Bypass young branches
Cutting diameter: 8 mm Characteristics
Length (net) : 177 mm
Depth (net) : 2.6 mm
Weight (net) : 0.1095 kg
Depth (gross) : 2.7 mm
Weight (gross) : 0.1455 kg

See full description
Specifications for 321 Picking and Trimming Snips
  • Blade Shape
    Straight
  • Blade Length
    177mm
  • Handle Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome