322 Picking and Trimming Snips
0
1
2
3

322 Picking and Trimming Snips

Order Code: ZT5514732S

£16.99 Inc VAT (20%)


Description

With its 190 mm chromium blades, the FELCO 322 picking and trimming snips have the longest reach in our range. They offer maximum comfort during cutting thanks to polyurethane shock absorbers, while their flexible pin spring also helps reduce muscle tension. FELCO 322 picking and trimming snips have been designed for professionals in viticulture, arboriculture and greenhouse growing, and also nurseries and florists; they will equally satisfy the needs of demanding gardening enthusiasts. The new range of FELCO picking and trimming snips is designed to meet the needs of professionals in arboriculture, greenhouse growing and viticulture, and also plant nurseries, florists or simply demanding gardeners and users. Compact, lightweight and ergonomic, FELCO picking and trimming snips are particularly strong thanks to their steel handles, while their soft polyurethane shock absorbers ensure maximum comfort and reduce muscle tension. These picking and trimming snips are suitable for right-handed and left-handed users alike.
UPC: 783929102061
Family: Snips
Performance attributes
Tool type: Bypass young branches
Cutting diameter: 10 mm Characteristics
Length (net) : 190 mm
Depth (net) : 2.6 mm
Weight (net) : 0.1115 kg
Depth (gross) : 2.7 mm
Weight (gross) : 0.1476 kg

See full description
Specifications for 322 Picking and Trimming Snips
  • Product Type
    Snips
  • Handle Material
    Steel
  • Blade Length
    190mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome