Metric Combination Spanner Set, 6 - 32mm, Set of 25
0
1

Metric Combination Spanner Set, 6 - 32mm, Set of 25

Order Code: ZT1415190XCopy

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 +£47.495%


Description

Constructed from chrome vanadium steel, these satin finish spanner sets are an easy way to ensure you always have the correct size tool to hand. Available to purchase as a set of 14 or 25, each set is supplied in a flexible plastic wallet with a slot designed to fit each specific size. With 15° cranked heads.

Features and Benefits
• Manufactured from chrome vanadium steel making it a highly durable product
• Supplied in a flexible plastic wallet with separate slots for each piece to keep your tools organised
• Easy to transport as the plastic wallet can fold away

Contents
• 6, 7, 8, 9, 10, 11, 12, 13, 14,15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 30, and 32mm spanners

Typical Applications
• Ideal for use when loosening or fastening nuts in a variety of environments

Notes
• Available as a 14 piece set (SEN5825202C)

Standards
• Conforms to DIN 3113

See full description
Specifications for Metric Combination Spanner Set, 6 - 32mm, Set of 25
  • Number of Pieces
    25
  • Spanner Size
    6mm
    7mm
    8mm
    9mm
    10mm
    11mm
    12mm
    13mm
    14mm
    15mm
    16mm
    17mm
    18mm
    19mm
    20mm
    21mm
    22mm
    23mm
    24mm
    25mm
    26mm
    27mm
    28mm
    30mm
    32mm
  • Finish/Coating
    Matte
  • Standards Met
    DIN3113
  • Type
    Combination Spanner Set
  • Metric or Imperial
    Metric
  • Material
    Chrome Vanadium Steel
  • Size Range
    Jun-32mm
Product Reviews -
6 months ago by Chris
As usual, fast delivery - good service.

4 years ago by Marek
good quqlity for low price

4 years ago by Anthony
Not the best finish but good spanners

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome