Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hand Tool Parts
Spare blades
12"x1/2"x18TPI Bi-Metal Hacksaw Blade
By Workshop
Order Code:
ZT3760740S
£0.53
each
Inc VAT (20%)
£2.65 minimum order value
Quantity
Price
Discount
1 - 49
£0.53
0%
50 - 99
£0.51
4%
100 - 199
£0.49
7.5%
200 - 499
£0.47
11.5%
500 +
£0.45
15%
5
Add to basket
Minimum order quantity: 5.
Get it in
14-17
working days
Available
GBP
2.65
https://www.zoro.co.uk/shop/tools-and-machining/spare-blades/12-inchxhalf-inchx18tpi-bi-metal-hacksaw-blade/p/ZT3760740S
Add to quotation
View all Spare blades
Description
HSS bi-metal hacksaw blades. Manufactured to BS1919.
Size: 12" x 1/2" x 18TPI.
Tags:
#BulkDiscount
Specifications
Specifications for 12"x1/2"x18TPI Bi-Metal Hacksaw Blade
For Use With
Hacksaw
Blade Dimensions
12in x 1/2in x 18tpi
Product Type
Hacksaw Blade
Material
Bi-Metal