80AS 40"/100cm S/P Level

80AS 40"/100cm S/P Level

Order Code: ZT1263733XCopy

£41.99 Inc VAT (20%)


Description

The Stabila 19173 Type 80 AS-2 spirit level offers precision and reliability, ideal for construction, carpentry, and DIY projects. It features end caps with anti-slip stoppers for a firm hold and two vertical vials for readings in any position. The vials are permanently aligned with the measuring surfaces for consistent accuracy. With a reinforced aluminium rectangular profile and STABILA installation technology, this spirit level ensures a long service life. The Stabila 19173 Type 80 AS-2 is a dependable tool that guarantees precise measurements, making it a must-have for professionals and DIY enthusiasts alike.

Features and Benefits
• End caps protects against impact, ensuring durability
• 2 coated surfaces safeguards delicate surfaces and enables precise measurements in all orientations
• Reinforcing ribs and aluminium profile provides stability and extends service life
• STABILA® technology maintains long-term accuracy with ± 0.50 mm/m precision in normal use and ± 0.75 mm/m in reverse.
• Easy-to-read vials due to transparent acrylic glass for clear visibility, aiding precise levelling

Typical Applications
• Plumbing
• Engineering
• Construction
• DIY

See full description
Specifications for 80AS 40"/100cm S/P Level
  • Accuracy
    normal position 0.50 mm/m
    reverse position 0.75 mm/m
  • Overall Length
    1000mm
  • MFR Part No.
    80AS-100
  • Vial Type
    Horizontal
    Vertical
  • Level Type
    Box-Beam Level
  • Vial Visibility
    Front Viewing
  • Level Features
    Coated measuring surfaces protect delicate surfaces.
  • Number of Vials
    2
  • Series
    Type 80 AS
  • Base Type
    Non-Magnetic
  • Pack Type
    Single
  • Length
    100cm
  • Type
    Spirit Level
  • Material
    Aluminium
Product Reviews -
5 years ago by Paul
I've had a 1 metre Stabila spirit level for decades and it has remained accurate, so I was relieved to discover that this 2 metre one is just as accurate.

5 years ago by Mark
This is an excellent level, Although it was the cheapest online it still isn't a cheap level at £62 but still worth it and will outlast many other levels. And at 2 meters it's already been useful on constructing the roof on the house i'm building.

5 years ago by Mark
Good quality product highly recommended for price

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome