Inc VAT (20%)
With an extruded aluminium body with a powder-coated finish, this range of box spirit levels is suited for professional use. Possessing 3 high visibility vials, 1 horizontal and 2 vertical, each product has an accuracy of 0.5mm/m. Featuring shock-absorbing end caps and milled working faces on top and bottom for precise measurement, a rule scale for ease of marking out and larger sizes possess hand grips. Available in varying sizes to suit your requirements.
Features and Benefits
• 3 vials at 45° horizontal and vertical
• Shock absorbing end caps protect the product if accidentally dropped
• Hand grips make the product easy to carry and transport wherever necessary (except KEN5103300K)
• Rule scale allows for easy marking out and measuring
• Aluminium body is durable and powder coating bolsters protection against wear and tear
• Available in a variety of sizes to suit your desires
• Milled working faces on the top and bottom of the products for accuracy and precise measuring
Typical Applications
• Construction
• DIY
• Plumbing
• Electrical
Vial Type:
45°,Horizontal,Vertical
Vial Material:
Acrylic
Base Type:
Non-Magnetic
Level Type:
Box-Beam Level
Body Colour:
Red
Body Material:
Aluminium
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy