3/8 Square Drive Q/R 72T Ratchet Handle - Rubber"
0
1

3/8 Square Drive Q/R 72T Ratchet Handle - Rubber"

Order Code: ZT1189070XCopy

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%


Description

This 3/8in. square drive ratchet handle is ideally suited for tightening or loosening sockets. Manufactured from chrome vanadium steel with a rubber grip handle, the product also boasts a 72 tooth ratchet action, a thumb lever for reversing and a quick release feature.

Features and Benefits
• Chrome vanadium steel construction makes for a highly robust product
• Handle is finished with a rubber grip to bolster comfort and grip when using
• 72 tooth drive mechanism makes for easier turning
• Thumb lever for reversing without removing the socket or accessory
• Quick release action allows you to easily engage and disengage with the socket as necessary

Typical Applications
• Construction
• Engineering
• Plumbing
• Automotive

See full description
Specifications for 3/8 Square Drive Q/R 72T Ratchet Handle - Rubber"
  • Material
    Chrome Vanadium Steel
  • Grip
    Rubber
  • Product Type
    Ratchet Handles
  • Overall Length
    200mm
  • No. of Teeth
    72
  • Drive Size
    3/8in
  • Drive Type
    Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome