Specifications for 5-21-295 Surform 10" Flat File
  • Handle Material
    Polypropylene
  • Blade Width
    38mm
  • Blade Material
    Hardened/Ground Carbon Steel
  • For Use With
    File; Plane
  • Overall Dimensions
    250mm x 38mm
  • Blade Shape
    Flat
  • Overall Length
    440mm
  • Blade Dimensions
    250mm x 38mm
  • Type
    File
  • Blade Length
    250mm
  • Overall Width
    42mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome