MTS-8-25-E 8m Magnetic Measure Tape Stainless Steel

MTS-8-25-E 8m Magnetic Measure Tape Stainless Steel

Order Code: ZT1003137X

£33.99 Inc VAT (20%)


Description

A high-grade stainless steel bladed tape with de-burred edges to avoid paint crack.Coated with a non-reflective DURA NY-coat with permanent, clearly printed graduations on both sides.
Stainless steel bladed tapes can be immersed in water.
Zero point magnetic end hook for internal and external measurement, perfect for the building and construction trade.
Automatic blade locking.
Impact absorbing rubber casing for better grip and greater comfort.
Integrated belt and button grip.
Accuracy class II
Blade Length: 8m/26ft

See full description
Specifications for MTS-8-25-E 8m Magnetic Measure Tape Stainless Steel
  • Blade Length
    8m
  • MFR Part No.
    MTS-8-25-E
  • Blade Width
    25mm
  • Resistance Properties
    Rust-resistant
  • Special Features
    Lockable
    Belt Clip
    Magnetic Tip
    Double-sided Marking
  • Measurement Accuracy
    Class II
  • Coating
    Nylon
  • Frame Material
    Plastic
    Rubber
  • Measurement Standard
    Metric and Imperial
  • Product Type
    Double-Sided Measuring Tape
  • Blade Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome