Three-Pouch Belt Set - 1818163

Three-Pouch Belt Set - 1818163

Order Code: ZT2466560S

£73.99 Inc VAT (20%)


Description

4 holsters, 5 storage pockets and 1 eyelet for tape measure 4 holsters, 5 storage compartments and 1 hook for tape measure

Specifications for Three-Pouch Belt Set - 1818163
  • Product Type
    Tool Pockets
  • Height
    270mm
  • Width
    690mm
  • Maximum Load Capacity
    10kg
  • Load Capacity
    10kg
  • Length
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome