1-70-316 19" One Touch Tool Box
0
1
2
3
4
5
6
7
8

1-70-316 19" One Touch Tool Box

Order Code: ZT1018126X

£39.99 Inc VAT (20%)


Description

1-70-316
19" toolbox with one touch latch for easy opening. Ball bearing slides drawer. Versatile organisation for various sizes of tools and small parts. Heavy duty design for extra strength and durability. Extra width soft grip handle on top for easy lifting. 2/3 removable tray allows enough space for large tools to be stored underneath. V-Groove on top lid for on-site sawing needs. Integrated padlock eye for securing tools and contents.
Dimensions: 481 x 279 x 287mm.

See full description
Specifications for 1-70-316 19" One Touch Tool Box
  • Lock Type
    Latches
    Padlock
  • MFR Part No.
    1-70-316
  • Additional Features
    Designed for extra strength and durability
    Integrated padlock eye
  • Weight
    3kg
  • Product Material
    Plastic
  • Colour
    Black
  • Type
    Tool Box
  • Product Dimensions in MM
    481 x 279 x 287cm
  • Number of Compartments
    2
  • Length
    481mm
  • Height
    287mm
  • Width
    279mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome