PocketStar Multi Key Set, 9 Piece

PocketStar Multi Key Set, 9 Piece

Order Code: ZT3113921S

£27.99 Inc VAT (20%)


Description

Wiha PocketStar Multi Key Set with nine keys made of through hardened, Chrome-vanadium steel with an electro-plated finish. Stored in a handy, space-saving folding holder. The ergonomically shaped housing is made from reinforced fibreglass. An ingenious opening button allows the user to easily select the required key size. Choose your working position, anywhere between 90° and 270°, depending on the screw fastening task at hand. In the 180° position, the tool is transformed into a screwdriver, for example. When the key is positioned on the 270° shoulder stop, it becomes a tool with a practical lever arm for high torques. It is also a clever solution for situations where users require just one single key to move in the work position since PocketStar stops the other keys from swinging back and getting in the way. Specification: Sizes: 1 x 4.5mm Slotted Blade , 1 x PH2 Blade, 3 x TORX® Blades: T10, T15 &T20 and 4 x Hex Blades: 3, 4, 5 &6.

See full description
Specifications for PocketStar Multi Key Set, 9 Piece
  • Type
    Folding
  • No. of Keys
    9
  • Key Type
    Folding
  • Number of Keys
    9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome