Stainless Steel Margin Trowel Rubber Handle 120mm

Stainless Steel Margin Trowel Rubber Handle 120mm

Order Code: ZT3286674S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Margin Trowel, the ideal trowel for finishing angles, narrow spaces and tight corners. Rubber soft grip, ergonomic two-component handle for prolonged periods of work in comfort. Stainless steel, high quality, highly durable and rust resistant. Precision made blade. Well balanced and flexible. Ideal for brickwork and plasterwork with mortar, putty, plaster, and adhesives. Part of the Sealey wide range of trowels, floats and building equipment.
• MARGIN TROWEL - The ideal trowel for finishing angles, narrow spaces and tight corners.
• RUBBER HANDLE – Ergonomic two-component handle.
• SOFT GRIP - Ideal for prolonged periods of work with comfort.
• STAINLESS STEEL – High quality, highly durable and rust resistant.
• MODERN DESIGN – Precision made blade. Well balanced and flexible.
• VERSATILE – Ideal for brickwork and plasterwork with mortar, putty, plaster, and adhesives.
• WIDE RANGE – Part of the Sealey wide range of trowels, floats and building equipment.

See full description
Specifications for Stainless Steel Margin Trowel Rubber Handle 120mm
  • MFR Part No.
    T1706
  • Material
    Stainless Steel
  • Width
    120mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome