Borehole Water Pump Stainless Steel

Borehole Water Pump Stainless Steel

Order Code: ZT3415384S

£399.99 Inc VAT (20%)


Description

55m max. head.Made from tough, corrosion resistant stainless steel.Ideal for wells, irrigation, boreholes etc.9 stage pump.Outlet O/D 38mm.Max. output 93 ltr./min.Manual cut-out.1000W, 230Vac motor.22m cable length.CE marked.

Specifications for Borehole Water Pump Stainless Steel
  • Cable Length
    22m
  • Material
    Stainless Steel
  • Motor Power
    1000W
  • Outlet Diameter
    38mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome