Wooden Water Pump Fountain 2 Tier Cascading Feature Barrel Garden Deck

Wooden Water Pump Fountain 2 Tier Cascading Feature Barrel Garden Deck

Order Code: ZT3352148S

£50.99 Inc VAT (20%)


Description

GARDEN DECORATION: The wooden double-tier garden fountain with a classic faucet is a great addition to your backyard, patio, garden, or balconyBRINGS VITALITY: The flowing water brings continuous and relaxing gurgle and a touch of Zen. Using the garden waterfall as a background sound for a long time and it will make you feel peacefulEASY TO USE: The water pump guarantees smooth water circulation of the garden ornament. The including switch controls the water volume. The rotate speed of the water pump: 3600r/minPREMIUM MATERIAL: The solid fir wood construction with carbonization treatment, the steel faucet and hoops, and the inner plastic liner are built to withstand the weather and for long-term outdoor useOUTDOOR FOUNTAIN DIMENSION: Overall Dimension: 44.5L x 44.5W x58.5H cm. Bucket Size: (big) Φ44 × 24H cm, (small) Φ27 × 18H cm

See full description
Specifications for Wooden Water Pump Fountain 2 Tier Cascading Feature Barrel Garden Deck
  • Product Type
    Water Pump Fountain
  • Material
    Plastic
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome