308LSi Stainless Steel Mig Wire 15Kg Wire Basket

308LSi Stainless Steel Mig Wire 15Kg Wire Basket


Select
£219.99 Inc VAT (20%)


See all variants from £219.99

Description

For Welding 18/8 (304) austenitic stainless steels providing good corrosion and wear resistance Welds.

Features and Benefits:

■ Increased silicon content for use where appearance is important
■ Supplied on a precision layer wound
■ The wire basket can be easily recycled together with waste steel, avoiding more complex disposal, such as with plastic spools.

Typical Applications:

■ For use on stainless steel structures, chemical, food and power generation industries

See full description

Feature Attributes

Material Type:
Stainless Steel
Reel Size:
15 kg
Classifications & approvals:
EN ISO 14343 19 9 LSI,BS:2901 308 S93

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome