E71T-1 Steel MIG Wire - 1.2mm - 15Kg

E71T-1 Steel MIG Wire - 1.2mm - 15Kg

Order Code: ZT5687262S

£79.99 Inc VAT (20%)
£89.9911% off


Description

Benefits

Enhanced Productivity: High deposition rates and consistent wire feed minimise downtime
Improved Weld Quality: Superior arc stability and minimal spatter result in clean, strong welds
Increased Versatility: All-position welding capability and self-shielding design for diverse applications
Reduced Costs: Eliminates the need for shielding gas and minimises cleanup
Enhanced Safety: Low spatter and fume generation for a safer working environment

Super 6 E71T-1 Steel MIG Wire: Premium Performance for High-Strength Welds
Introducing the Super 6 E71T-1 Steel MIG Wire, a premium flux-cored welding consumable engineered for superior performance and exceptional weld quality. Designed for demanding applications, this wire delivers consistent, reliable welds across a wide range of mild and medium carbon steels. The Super 6 E71T-1 is formulated to provide excellent arc stability, minimal spatter, and self-shielding capabilities, making it ideal for both indoor and outdoor welding projects.

This high-performance wire is meticulously manufactured to meet and exceed industry standards, ensuring consistent weld integrity and optimal mechanical properties. The E71T-1 classification signifies its suitability for single-pass and multi-pass welding, offering versatility for structural fabrication, heavy equipment repair, and general manufacturing. Its robust formulation ensures strong, durable welds, even in challenging welding positions.

When precision and reliability are paramount, the Super 6 E71T-1 Steel MIG Wire stands as the professional's choice. Experience the difference of a welding wire that delivers consistent quality and exceptional performance, project after project. Whether you're working on heavy-duty construction or intricate fabrication, this wire provides the strength and consistency you need to achieve flawless welds.

Features
E71T-1 Classification: Requires external shielding gas (e.g., CO2 or argon/CO2 mix) for optimal performance
Gas-Shielded Flux-Cored Design: Provides excellent arc stability and weld quality
Superior Arc Stability: Ensures a smooth, consistent weld bead with minimal spatter
Excellent Mechanical Properties: Delivers high tensile strength and impact resistance for durable welds
All-Position Welding Capability: Versatile performance for various welding positions
Low Spatter and Fume Generation: Enhances workplace safety and reduces cleanup time
Consistent Wire Feed: Minimises downtime and improves welding efficiency
High Deposition Rate: Increases productivity and reduces overall welding time
Designed for use on DCEN (Direct Current Electrode Negative) polarity
Meets AWS A5.20 specifications.

Applications
Structural steel fabrication and erection
Heavy equipment repair and maintenance
Shipbuilding and offshore construction
General fabrication and manufacturing
Bridge construction and repair
Agricultural equipment manufacturing and repair
Construction equipment repair and fabrication
Welding of tanks and pressure vessels
Automotive repair and fabrication

Elevate your welding projects with the Super 6 E71T-1 Steel MIG Wire. Experience the difference of premium quality and consistent performance. Order yours today and achieve superior welds with confidence!

See full description
Specifications for E71T-1 Steel MIG Wire - 1.2mm - 15Kg
  • Weight
    15kg
  • Diameter
    1.2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome