SIP 0.5kg x 0.8mm Aluminium Welding Wire

SIP 0.5kg x 0.8mm Aluminium Welding Wire

Order Code: ZT2518823S

£19.99 Inc VAT (20%)
£20.994.5% off


Description

The SIP 0.5kg x 0.8mm Aluminium Welding Wire is manufactured to the highest standard using premium-grade aluminium, meaning this reel is perfectly suited for all levels of gas and gasless MIG welding in a variety of applications.

• High-quality 0.5kg x 0.8mm aluminium wire spool
• Designed for gas and gasless MIG welding tasks
• Ideal for a range of SIP inverters and welders
• Convenient and superb value-for-money

See full description
Specifications for SIP 0.5kg x 0.8mm Aluminium Welding Wire
  • Weight
    0.5kg
  • Product Type
    Welding Wire
  • Material
    Aluminium
  • Diameter
    0.8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome