Benefits
Achieve precise heating with minimal material distortion
Reduce wasted fuel and gas consumption
High-quality materials ensure your torch performs optimally for longer
Work faster and more efficiently with targeted heating
Tackle a wide range of heating projects with the right size nozzle
Unleash Controlled Heat: Hi-Lo Heating Nozzles for Fabmaster Elite
Transform your Hi Lo Fabmaster Elite torch into a precise heating powerhouse with the all-new Hi-Lo Heating Nozzles. Available in a range of sizes - No. 8 (38mm) , No. 18 (50mm) , and No. 38 (63mm) - these nozzles deliver unparalleled control and efficiency for your heating applications.
Features
Optimal Flame Control: Hi-Lo Nozzles produce a sharp, focused flame for targeted heating, minimising wasted fuel and heat spread
Enhanced Efficiency: The engineered design optimises gas flow, resulting in cleaner burns and reduced gas consumption
Durable Construction: Manufactured from high-quality, heat-resistant materials for long-lasting performance even in demanding environments
Seamless Compatibility: Designed for a perfect fit with your Fabmaster Elite torch, ensuring quick and easy installation
Multiple Size Options: Choose from No. 8 (38mm) for delicate tasks, No. 18 (50mm) for standard heating, or No. 18 (63mm) for larger-scale projects, offering the perfect heat output for any job
Product Name | Price | |
---|---|---|
Heating Nozzle for Fabmaster Elite - No. 8 | £15.99Inc VATGet it in 1-10 days | |
Heating Nozzle for Fabmaster Elite - No. 38 | £29.99Inc VATGet it in 1-10 days |
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy