Edge Kronenflex Cutting Discs

Edge Kronenflex Cutting Discs


Select
£1.52 Inc VAT (20%)


See all variants from £1.52

Description

EDGE Kronenflex cutting discs provide high performance with a self-sharpening abrasive grain to increase the life of the disc and offer sharp cuts time after time. The long service life of the discs allows for cost savings due to replacement intervals. Available in a range of common industrial sizes.

Features and Benefits
• 1.2mm thin discs offer clean cuts
• These discs offer fast cutting times to save time during application
• Self-sharpening abrasive grain keeps discs sharper for longer and increases disc life to save costs
• Available in a range of common industrial sizes to ensure compatibility

Typical Applications
• Steel
• Stainless steel
• Aluminium

See full description

Feature Attributes

Grit:
46
Abrasive Material:
Aluminium Oxide
Thickness:
1.2 mm
Type:
Type 41
Series:
Kronenflex
Bore:
22.23 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome