115X22MM Nylon Strip Disc
0
1
2
3
4

115X22MM Nylon Strip Disc

Order Code: ZT1033512X

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Made of intertwined nylon fibres which are then immersed in synthetic resin and gently
hardened. Ideal for removing old paint, rust and welding splatter without scratching the surface of the workpiece. Also for cleaning and smoothing wood and plastic, polishing of stainless steel and removal of thermal bluing. DIN EN 13743.

Specifications for 115X22MM Nylon Strip Disc
  • Maximum Operating Speed
    10,500rpm
  • Disc Diameter
    115mm
  • Abrasive Material
    Resin Coated Nylon Fibre
  • Backing Material
    Glass Fibre-Backed (General-purpose, non-scratch).
  • Bore Thread Size
    M14
  • MFR Part No.
    6125117
  • Disc Type
    Flat (Type27)
  • Diameter
    115mm
  • Grade
    Extra Coarse
Product Reviews -
2 years ago by John
Works well pleased so fare but not used a lot yet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome