Metal Grinding Disc 230mm x 6.0mm x 22mm DPC 9" PF23060DM

Metal Grinding Disc 230mm x 6.0mm x 22mm DPC 9" PF23060DM

Order Code: ZT3112976S

£7.19 Inc VAT (20%)


Description

Abrasc Metal Grinding Disc 230mm x 6.0mm x 22mm DPC 9" PF23060DM

Excellent service life: These discs are made with premium raw materials and are designed to last for a long time.
Consistent stock removal: The abrasive grit on these discs is evenly distributed, so you can remove material quickly and evenly.
High end quality: These discs are manufactured to European quality standards, so you can be sure of their quality.
Suitable for a variety of applications: These discs can be used for a variety of metal grinding applications, including deburring, chamfering, and polishing.
Specifications:

Diameter: 230mm (9")
Bore: 22mm
Thickness: 6.0mm
Max. speed: 6, 600RPM
Grade: A24RBF
Features:

Excellent service life
Consistent stock removal
High end quality
Suitable for a variety of applications
Benefits:

Save time and money with a long-lasting disc
Get a smooth, even finish with consistent stock removal
Work with confidence knowing you're using a high-quality product
Use for a variety of metal grinding applications
Order your Abracs Metal Grinding Disc today and see the difference for yourself!

See full description
Specifications for Metal Grinding Disc 230mm x 6.0mm x 22mm DPC 9" PF23060DM
  • Thickness
    6.0mm
  • Bore
    22mm
  • Diameter
    230mm (9")
  • Product Type
    Grinding Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome