Standard Sponge, 100 mm x 68 mm x 26 mm, Soft, Fine
0
1

Standard Sponge, 100 mm x 68 mm x 26 mm, Soft, Fine

Order Code: ZT1025846P

£2.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.290%
20 - 49£2.204%
50 - 99£2.118%
100 - 199£2.0212%
200 +£1.9216%


Description

Thin and conformable abrasive sponges for sanding shaped parts of furniture, chairs, tables, etc.. Available in three grits of silicon carbide. Coating on both sides Flexibility: Very Flexible

Specifications for Standard Sponge, 100 mm x 68 mm x 26 mm, Soft, Fine
  • Abrasive Material
    Aluminium Oxide
  • Overall Width
    68mm
  • Grade
    Fine
  • Colour
    Black
  • Overall Length
    100mm
  • Product Type
    Sponge
  • MFR Part No.
    7000008955
  • Abrasive Type
    Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome