64691 13X457MM Scotch-Brite E Belt DF-BL AMED

64691 13X457MM Scotch-Brite E Belt DF-BL AMED

Order Code: ZT1034273X

£2.29 Inc VAT (20%)


Description

A durable belt engineered to perform detail work such as blending, blending corners, cleaning, contour finishing, deburring, deburring edges, fine finishing, flat finishing, setting the grain, stainless steel finishing, and attaining straightline-brushed finishes on a variety of metals.

Non-woven, surface conditioning belts clean, blend, deburr and finish.
Reduced loading and heat build-up allow extended operating time and consistent surface conditioning results.
Reinforced backing and non-woven open web material provides superior flexibility for detail work, over contours and edges.
Removes surface imperfections, grindlines, mill, and other marks.

See full description
Specifications for 64691 13X457MM Scotch-Brite E Belt DF-BL AMED
  • Product Type
    Belt
  • Size
    13X457mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome