75MM M14 Medium Plastic Pad
0
1
2

75MM M14 Medium Plastic Pad

Order Code: ZT1034135X

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.924%
10 - 19£8.558%
20 - 49£8.1812%
50 +£7.8016%


Description

High stock removal producing a very good finish. Cleans surfaces faster and more effectively than wire brushes, scrapers or pickling pastes. As there is no metal components used in the manufacture of these high strength cool cutting discs, accidental damage to the work piece is eliminated. Suitable for grinding right into corners, across contours and in hard to reach areas. Ideally suitable for preparation and cleaning of welds, rust removal and removal of discolouration.
Backing Pad M14 Thread

See full description
Specifications for 75MM M14 Medium Plastic Pad
  • Disc Diameter
    75mm
  • Product Type
    Pad
  • Grade
    Non Abrasive
  • Diameter
    75mm
  • Model Number
    13120
  • MFR Part No.
    13120
  • Material
    Plastic
  • Mounting Type
    Centre Bore
  • Shank Type
    Threaded
  • Shank Thread Size
    M14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome