Clean and Strip XT Xcrd 178 mm X22 mm A XCRS Green

Clean and Strip XT Xcrd 178 mm X22 mm A XCRS Green

Order Code: ZT5136841S

£21.99 Inc VAT (20%)
£22.994% off


Description

Experience exceptional performance, quality and safety with Clean and Strip XT XCRD MM A XCRS Green discs. Designed for heavy-duty applications, these discs deliver aggressive rust, paint and corrosion removal while preparing surfaces for welding or adhesive application. Engineered with durable materials, they ensure fast, precise and safe operation without damaging base metals, making them ideal for high-pressure environments.

Features and Benefits
• Reengineered fibre strands, resin and aluminium oxide abrasive create a robust, open web for superior performance
• Conforms to weld bead ripples, contours and hard-to-reach areas for precise results
• Aggressive cutting action removes heavy rust, thick paint and corrosion with ease
• High-strength fibre resists chunking and ensures durability on edges
• Resists loading for consistent performance and smooth cutting
• High speed rating and low vibration enhance operator control and safety

See full description
Specifications for Clean and Strip XT Xcrd 178 mm X22 mm A XCRS Green
  • Maximum RPM
    8600rpm
  • Bore
    22mm
  • Abrasive Material
    Aluminium Oxide
  • Grit Grade
    Extra Coarse
  • Diameter
    178mm
  • Applications
    Cutting
  • Series
    XT Pro
  • Colour
    Green
  • Backing Material
    Fibre
  • Compatible Materials
    Cast Iron
    Steel
  • MFR Part No.
    7100192338

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome