1. Abrasives/
  2. Buffing & Polishing/
  3. Surface Conditioning Products
General Purpose Precision Surface Conditioning Discs No Hole

General Purpose Precision Surface Conditioning Discs No Hole


See all variants from
£59.99Inc VAT (20%)
See all variants from £59.99

Description

Introducing Scotch-Brite™ Precision Surface Conditioning Discs, the latest innovation in surface conditioning technologies. This new addition to the Scotch-Brite™ lineup seamlessly combines two cutting-edge 3M technologies, nonwoven fiber, and ceramic 3M Precision-Shaped Grain, promising enhanced cutting speed and prolonged abrasive life while maintaining the consistency you've come to expect. These premium general-purpose discs are specifically crafted to optimize surface conditioning processes, including cleaning, blending, deburring, and finishing. Experience the ideal finish faster with Scotch-Brite™ Roloc™ Precision Surface Conditioning Discs, designed with your efficiency in mind.

Features and Benefits
• Now with 3M™ precision shaped grain technology, setting a new standard of performance
• Consistency and ease of use, to improve surfaces without significantly changing the workpiece
• Conformable, non-woven disc combined with Roloc™ backing allows for aggressive cutting and a convenient, efficient attachment system

See full description

Feature Attributes

Series:
Roloc
Abrasive Material:
Ceramic
Disc Type:
Surface Conditioning Discs
Vacuum Hole Design:
No Hole
Compatible Materials:
Non-Ferrous Metals,Carbon Steel
Model Number:
Roloc
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome